GATES

GATES GlobalSpiral hose coupling 6GS6MBSPP

  • ERIKS:1028276
  • Manufacturer:5412571555486
Image 1
Image 2
Image 1
Image 2
Save to list

€10.72/ pieceexcl. VAT

€12.97incl. VAT

5 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
MBSPP
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Male thread
Connection termination
BSP 60° cone
Connection termination size
3/8"
Elbow angle
0 °
A
63 mm
B
27.2 mm
D
3/8"
H
22 mm