GATES

GATES GlobalSpiral hose coupling 6GS6FJX45S

  • ERIKS:1028304
  • Manufacturer:5412571550894
Image 1
Image 2
Image 1
Image 2
Save to list

€54.12/ pieceexcl. VAT

€65.49incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
FJX45
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Female swivel thread
Connection termination
JIC 37° cone
Connection termination size
9/16"
Elbow angle
45 °
Swivel nut style
Slip-on nut
Bend model
Short
A
82 mm
B
46.2 mm
D
3/8"
E
11 mm
H1
19.1 mm
H2
19.1 mm