




€22.51/ pieceexcl. VAT
€27.24incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | MDL/MDH |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Connection type | Male thread |
Connection termination | Metric 24° cone |
Connection termination size | 14S - M22x1.5 |
Elbow angle | 0 ° |
A | 65.7 mm |
B | 29.9 mm |
D | 3/8" |
H | 24 mm |