GATES

GATES GlobalSpiral hose coupling 6GS12MDH

  • ERIKS:1028293
  • Manufacturer:5412571555493
Image 1
Image 2
Image 1
Image 2
Save to list

€14.18/ pieceexcl. VAT

€17.16incl. VAT

6 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
MDL/MDH
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Male thread
Connection termination
Metric 24° cone
Connection termination size
12S - M20x1.5
Elbow angle
0 °
A
63.7 mm
B
27.9 mm
D
3/8"
H
22 mm