




€137.17/ pieceexcl. VAT
€165.98incl. VAT
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FLH90 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN31 |
Hose ID | 1.1/4" in |
Connection type | Flange |
Connection termination | SAE code 62 6000 PSI |
Connection termination size | 1.1/2" |
Elbow angle | 90 ° |
Bend model | Short |
A | 165 mm |
B | 93.9 mm |
D | 1.1/4" |
E | 81 mm |
K | 63.5 mm |
€3.54/ pieceexcl. VAT
€4.28incl. VAT
1006 In stock - Estimated delivery date 05/11/2026€34.40/ pieceexcl. VAT
€41.62incl. VAT
171 In stock - Estimated delivery date 05/11/2026€22.90/ pieceexcl. VAT
€27.71incl. VAT
18 In stock - Estimated delivery date 05/11/2026