




€136.98/ pieceexcl. VAT
€165.75incl. VAT
11 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FLH45 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN31 |
Hose ID | 1.1/4" in |
Connection type | Flange |
Connection termination | SAE code 62 6000 PSI |
Connection termination size | 1.1/2" |
Elbow angle | 45 ° |
Bend model | Medium |
A | 176 mm |
B | 104.9 mm |
D | 1.1/4" |
E | 44 mm |
K | 63.5 mm |
€3.54/ pieceexcl. VAT
€4.28incl. VAT
1006 In stock - Estimated delivery date 06/11/2026€34.40/ pieceexcl. VAT
€41.62incl. VAT
171 In stock - Estimated delivery date 06/11/2026€22.90/ pieceexcl. VAT
€27.71incl. VAT
18 In stock - Estimated delivery date 06/11/2026