




€76.65/ pieceexcl. VAT
€92.75incl. VAT
12 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FLH |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN31 |
Hose ID | 1.1/4" in |
Connection type | Flange |
Connection termination | SAE code 62 6000 PSI |
Connection termination size | 1.1/2" |
Elbow angle | 0 ° |
A | 160 mm |
B | 88.9 mm |
D | 1.1/4" |
K | 63.5 mm |
€3.54/ pieceexcl. VAT
€4.28incl. VAT
1006 In stock - Estimated delivery date 05/11/2026€34.40/ pieceexcl. VAT
€41.62incl. VAT
171 In stock - Estimated delivery date 05/11/2026€22.90/ pieceexcl. VAT
€27.71incl. VAT
18 In stock - Estimated delivery date 05/11/2026