




€275.86/ pieceexcl. VAT
€333.79incl. VAT
4 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FLC90 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN31 |
Hose ID | 1.1/4" in |
Connection type | Flange |
Connection termination | Caterpillar |
Connection termination size | 1.1/2" |
Elbow angle | 90 ° |
Bend model | Standard |
A | 166 mm |
B | 94.9 mm |
D | 1.1/4" |
E | 77 mm |
K | 63.5 mm |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
1805 In stock - Estimated delivery date 05/11/2026