




€185.54/ pieceexcl. VAT
€224.50incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FL30 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN31 |
Hose ID | 1.1/4" in |
Connection type | Flange |
Connection termination | SAE code 61 3000 PSI |
Connection termination size | 1.1/2" |
Elbow angle | 30 ° |
Bend model | Medium |
A | 182 mm |
B | 110.9 mm |
D | 1.1/4" |
E | 30 mm |
K | 60.5 mm |
€3.54/ pieceexcl. VAT
€4.28incl. VAT
1006 In stock - Estimated delivery date 05/11/2026€15.10/ pieceexcl. VAT
€18.27incl. VAT
94 In stock - Estimated delivery date 05/11/2026€11.00/ pieceexcl. VAT
€13.31incl. VAT
97 In stock - Estimated delivery date 05/11/2026