GATES

GATES GlobalSpiral hose coupling 20GS20FLH60M

  • ERIKS:11374249
  • Manufacturer:5412571551938
Image 1
Image 2
Image 1
Image 2
Save to list

€176.72/ pieceexcl. VAT

€213.83incl. VAT

5 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
FLH60
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN31
Hose ID
1.1/4" in
Connection type
Flange
Connection termination
SAE code 62 6000 PSI
Connection termination size
1.1/4"
Elbow angle
60 °
Bend model
Medium
A
186 mm
B
114.9 mm
E
55 mm
K
54 mm
Spare parts & accessories

€3.95/ pieceexcl. VAT

€4.78incl. VAT

1287 In stock - Estimated delivery date 06/11/2026
Product Image

HAVIT SAE split flange halves set FH-6004-ZiNi

  • Eriks:14309225
  • Manufacturer:SATZ-FH-6004-ZN

€13.70/ pieceexcl. VAT

€16.58incl. VAT

27 In stock - Estimated delivery date 06/11/2026
Product Image

HAVIT SAE flange clamp VF-6004-ZiNi

  • Eriks:14312077
  • Manufacturer:VF-6004-ZN

€11.70/ pieceexcl. VAT

€14.16incl. VAT

177 In stock - Estimated delivery date 06/11/2026