GATES

GATES GlobalSpiral hose coupling 20GS20FLC45-037

  • ERIKS:896055
  • Manufacturer:5412571552065
Image 1
Image 2
Image 1
Image 2
Save to list

€206.29/ pieceexcl. VAT

€249.61incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
FLC45
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN31
Hose ID
1.1/4" in
Connection type
Flange
Connection termination
Caterpillar
Connection termination size
1.1/4"
Elbow angle
45 °
Bend model
Standard
A
176 mm
B
104.9 mm
D
1.1/4"
E
37 mm
K
54 mm
Spare parts & accessories

€3.95/ pieceexcl. VAT

€4.78incl. VAT

1287 In stock - Estimated delivery date 06/11/2026