GATES

GATES GlobalSpiral hose coupling 20GS20FJX45-038

  • ERIKS:913332
  • Manufacturer:5414465975127
Image 1
Image 2
Image 1
Image 2
Save to list

€155.86/ pieceexcl. VAT

€188.59incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
FJX45
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN31
Hose ID
1.1/4" in
Connection type
Female swivel thread
Connection termination
JIC 37° cone
Connection termination size
1.5/8"
Elbow angle
45 °
Swivel nut style
Slip-on nut
Bend model
Standard
A
180 mm
B
108.9 mm
D
1.1/4"
E
38 mm
H1
50.8 mm
H2
47.6 mm