GATES

GATES GlobalSpiral hose coupling 20GS20FJX

  • ERIKS:800244
  • Manufacturer:5414465975134
Image 1
Image 2
Image 1
Image 2
Save to list

€55.28/ pieceexcl. VAT

€66.89incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
FJX
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN31
Hose ID
1.1/4" in
Connection type
Female swivel thread
Connection termination
JIC 37° cone
Connection termination size
1.5/8"
Elbow angle
0 °
Swivel nut style
Slip-on nut
A
119.2 mm
B
48.1 mm
D
1.1/4"
H1
50.8 mm
H2
47.6 mm