




€157.41/ pieceexcl. VAT
€190.47incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FFORX90M |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN31 |
Hose ID | 1.1/4" in |
Connection type | Female swivel thread |
Connection termination | ORFS |
Connection termination size | 1.11/16" |
Elbow angle | 90 ° |
Swivel nut style | Slip-on nut |
Bend model | Medium |
A | 172 mm |
B | 100.9 mm |
D | 1.1/4" |
E | 78 mm |
H1 | 50 mm |
H2 | 50 mm |