




€98.79/ pieceexcl. VAT
€119.54incl. VAT
12 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FFORX |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN31 |
Hose ID | 1.1/4" in |
Connection type | Female swivel thread |
Connection termination | ORFS |
Connection termination size | 1.11/16" |
Elbow angle | 0 ° |
Swivel nut style | Slip-on nut |
A | 128 mm |
B | 56.9 mm |
D | 1.1/4" |
H1 | 50 mm |
H2 | 50 mm |