GATES

GATES GlobalSpiral hose coupling 20GS16FLH45

  • ERIKS:1053722
  • Manufacturer:5414465105210
Image 1
Image 2
Image 1
Image 2
Save to list

€163.32/ pieceexcl. VAT

€197.62incl. VAT

4 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
FLH45
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN31
Hose ID
1.1/4" in
Connection type
Flange
Connection termination
SAE code 62 6000 PSI
Connection termination size
1"
Elbow angle
45 °
Bend model
Standard
A
191.13 mm
B
120 mm
D
1.1/4"
E
33.72 mm
K
47.6 mm
Spare parts & accessories

€3.54/ pieceexcl. VAT

€4.28incl. VAT

1006 In stock - Estimated delivery date 06/11/2026
Product Image

HAVIT SAE split flange halves set FH-6003-ZiNi

  • Eriks:14309221
  • Manufacturer:SATZ-FH-6003-ZN

€13.20/ pieceexcl. VAT

€15.97incl. VAT

55 In stock - Estimated delivery date 06/11/2026
Product Image

HAVIT SAE flange clamp VF-6003-ZiNi

  • Eriks:14312073
  • Manufacturer:VF-6003-ZN

€8.30/ pieceexcl. VAT

€10.04incl. VAT

216 In stock - Estimated delivery date 06/11/2026