




€176.72/ pieceexcl. VAT
€213.83incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | MKB |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Connection type | Male thread |
Connection termination | Metric Kobelco |
Connection termination size | M45x1.5 |
Elbow angle | 0 ° |
A | 95 mm |
B | 38.2 mm |
D | 1" |
H | 50 mm |