GATES

GATES GlobalSpiral hose coupling 16GS25MDH

  • ERIKS:799629
  • Manufacturer:5412571558883
Image 1
Image 2
Image 1
Image 2
Save to list

€68.96/ pieceexcl. VAT

€83.44incl. VAT

27 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
MDL/MDH
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN25
Hose ID
1" in
Connection type
Male thread
Connection termination
Metric 24° cone
Connection termination size
25S - M36x2.0
Elbow angle
0 °
A
97 mm
B
40.2 mm
D
1"
H
41 mm