




€160.09/ pieceexcl. VAT
€193.71incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FLH90 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Connection type | Flange |
Connection termination | SAE code 62 6000 PSI |
Connection termination size | 1.1/4" |
Elbow angle | 90 ° |
Bend model | Short |
A | 134 mm |
B | 76.8 mm |
D | 1" |
E | 68 mm |
K | 54 mm |
€3.95/ pieceexcl. VAT
€4.78incl. VAT
1287 In stock - Estimated delivery date 06/11/2026€13.70/ pieceexcl. VAT
€16.58incl. VAT
27 In stock - Estimated delivery date 06/11/2026€11.70/ pieceexcl. VAT
€14.16incl. VAT
177 In stock - Estimated delivery date 06/11/2026