GATES

GATES GlobalSpiral hose coupling 16GS20FLC90-074

  • ERIKS:895687
  • Manufacturer:5412571552102
Image 1
Image 2
Image 1
Image 2
Save to list

€305.59/ pieceexcl. VAT

€369.76incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
FLC90
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN25
Hose ID
1" in
Connection type
Flange
Connection termination
Caterpillar
Connection termination size
1.1/4"
Elbow angle
90 °
Bend model
Standard
A
131 mm
B
74.1 mm
D
1"
E
74 mm
K
54 mm
Spare parts & accessories

€3.95/ pieceexcl. VAT

€4.78incl. VAT

1287 In stock - Estimated delivery date 06/11/2026