GATES

GATES GlobalSpiral hose coupling 16GS20FL45M

  • ERIKS:797413
  • Manufacturer:5412571551617
Image 1
Image 2
Image 1
Image 2
Save to list

€113.89/ pieceexcl. VAT

€137.81incl. VAT

7 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
FL45
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN25
Hose ID
1" in
Connection type
Flange
Connection termination
SAE code 61 3000 PSI
Connection termination size
1.1/4"
Elbow angle
45 °
Bend model
Medium
A
158 mm
B
100.8 mm
D
1"
E
38 mm
K
50.8 mm
Spare parts & accessories

€3.95/ pieceexcl. VAT

€4.78incl. VAT

1287 In stock - Estimated delivery date 05/11/2026
Product Image

HAVIT SAE split flange halves set FH-3004-ZiNi

  • Eriks:14309173
  • Manufacturer:SATZ-FH-3004-ZN

€8.75/ pieceexcl. VAT

€10.59incl. VAT

37 In stock - Estimated delivery date 05/11/2026
Product Image

HAVIT SAE flange clamp VF-3004-ZiNi

  • Eriks:14312023
  • Manufacturer:VF-3004-ZN

€8.65/ pieceexcl. VAT

€10.47incl. VAT

105 In stock - Estimated delivery date 05/11/2026