




€154.04/ pieceexcl. VAT
€186.39incl. VAT
6 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FLH60 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Connection type | Flange |
Connection termination | SAE code 62 6000 PSI |
Connection termination size | 1" |
Elbow angle | 60 ° |
Bend model | Medium |
A | 157 mm |
B | 100.6 mm |
E | 44 mm |
K | 47.6 mm |
€13.20/ pieceexcl. VAT
€15.97incl. VAT
55 In stock - Estimated delivery date 06/11/2026€8.30/ pieceexcl. VAT
€10.04incl. VAT
216 In stock - Estimated delivery date 06/11/2026