GATES

GATES GlobalSpiral hose coupling 16GS16FLC90-132

  • ERIKS:11374287
  • Manufacturer:5412571958614
Image 1
Image 2
Image 1
Image 2
Save to list

€355.35/ pieceexcl. VAT

€429.97incl. VAT

2 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
FLC90
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN25
Hose ID
1" in
Connection type
Flange
Connection termination
Caterpillar
Connection termination size
1"
Elbow angle
90 °
Bend model
Standard
A
131 mm
B
74.1 mm
D
1"
E
132 mm
K
47.6 mm
Spare parts & accessories

€3.54/ pieceexcl. VAT

€4.28incl. VAT

996 In stock - Estimated delivery date 09/11/2026