




€241.63/ pieceexcl. VAT
€292.37incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FLC30 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Connection type | Flange |
Connection termination | Caterpillar |
Connection termination size | 1" |
Elbow angle | 30 ° |
Bend model | Standard |
A | 151 mm |
B | 93.7 mm |
D | 1" |
E | 23 mm |
K | 47.6 mm |