GATES

GATES GlobalSpiral hose coupling 16GS16FLC

  • ERIKS:895229
  • Manufacturer:5412571551990
Image 1
Image 2
Image 1
Image 2
Save to list

€105.55/ pieceexcl. VAT

€127.72incl. VAT

3 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
FLC
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN25
Hose ID
1" in
Connection type
Flange
Connection termination
Caterpillar
Connection termination size
1"
Elbow angle
0 °
A
155 mm
B
98.2 mm
D
1"
K
47.6 mm
Spare parts & accessories

€3.54/ pieceexcl. VAT

€4.28incl. VAT

1006 In stock - Estimated delivery date 05/11/2026