




€139.01/ pieceexcl. VAT
€168.20incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FKX |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Connection type | Female swivel thread |
Connection termination | JIS |
Connection termination size | M33x1.5 |
Elbow angle | 0 ° |
Swivel nut style | Crimped nut |
A | 92.6 mm |
B | 36.2 mm |
D | 1" |
H1 | 41 mm |
H2 | 41 mm |