GATES

GATES GlobalSpiral hose coupling 16GS16FBSPORX

  • ERIKS:894257
  • Manufacturer:5412571558142
Image 1
Image 2
Image 1
Image 2
Save to list

€25.34/ pieceexcl. VAT

€30.66incl. VAT

40 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
FBSPORX
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN25
Hose ID
1" in
Connection type
Female swivel thread
Connection termination
BSP 60° cone with o-ring
Connection termination size
1"
Elbow angle
0 °
Swivel nut style
Slip-on nut
A
95 mm
B
38.6 mm
D
1"
H
41 mm