




€164.15/ pieceexcl. VAT
€198.62incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FL90M |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Connection type | Flange |
Connection termination | SAE code 61 3000 PSI |
Connection termination size | 3/4" |
Elbow angle | 90 ° |
Bend model | Medium |
A | 134.9 mm |
B | 78.2 mm |
D | 1" |
E | 58 mm |
K | 38.1 mm |
€2.89/ pieceexcl. VAT
€3.50incl. VAT
3199 In stock - Estimated delivery date 05/11/2026€9.05/ pieceexcl. VAT
€10.95incl. VAT
56 In stock - Estimated delivery date 05/11/2026€5.05/ pieceexcl. VAT
€6.11incl. VAT
40 In stock - Estimated delivery date 05/11/2026