

€86.69/ pieceexcl. VAT
€104.89incl. VAT
75 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FLH45 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Flange |
Connection termination | SAE code 62 6000 PSI |
Connection termination size | 1/2" |
Elbow angle | 45 ° |
Bend model | Standard |