




€92.99/ pieceexcl. VAT
€112.52incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FL |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Flange |
Connection termination | SAE code 61 3000 PSI |
Connection termination size | 1.1/4" |
Elbow angle | 0 ° |
A | 111 mm |
B | 60 mm |
D | 3/4" |
K | 50.8 mm |
€3.95/ pieceexcl. VAT
€4.78incl. VAT
1287 In stock - Estimated delivery date 05/11/2026€8.75/ pieceexcl. VAT
€10.59incl. VAT
37 In stock - Estimated delivery date 05/11/2026€8.65/ pieceexcl. VAT
€10.47incl. VAT
105 In stock - Estimated delivery date 05/11/2026