




€68.96/ pieceexcl. VAT
€83.44incl. VAT
6 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FLH90 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Flange |
Connection termination | SAE code 62 6000 PSI |
Connection termination size | 1" |
Elbow angle | 90 ° |
Bend model | Medium |
A | 132 mm |
B | 81 mm |
D | 3/4" |
E | 70 mm |
K | 47.6 mm |
€3.54/ pieceexcl. VAT
€4.28incl. VAT
1006 In stock - Estimated delivery date 05/11/2026€13.20/ pieceexcl. VAT
€15.97incl. VAT
55 In stock - Estimated delivery date 05/11/2026€8.30/ pieceexcl. VAT
€10.04incl. VAT
216 In stock - Estimated delivery date 05/11/2026