GATES

GATES GlobalSpiral hose coupling 12GS16FL90M

  • ERIKS:798827
  • Manufacturer:5412571552270
Image 1
Image 2
Image 1
Image 2
Save to list

€87.57/ pieceexcl. VAT

€105.96incl. VAT

6 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
FL90M
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN19
Hose ID
3/4" in
Connection type
Flange
Connection termination
SAE code 61 3000 PSI
Connection termination size
1"
Elbow angle
90 °
Bend model
Medium
A
128 mm
B
77 mm
D
3/4"
E
70 mm
K
44.5 mm
Spare parts & accessories

€3.54/ pieceexcl. VAT

€4.28incl. VAT

1006 In stock - Estimated delivery date 05/11/2026
Product Image

HAVIT SAE split flange halves set FH-3003-ZiNi

  • Eriks:14309169
  • Manufacturer:SATZ-FH-3003-ZN

€8.25/ pieceexcl. VAT

€9.98incl. VAT

53 In stock - Estimated delivery date 05/11/2026
Product Image

HAVIT SAE flange clamp VF-3003-ZiNi

  • Eriks:14317673
  • Manufacturer:VF-3003-ZN

€6.95/ pieceexcl. VAT

€8.41incl. VAT

186 In stock - Estimated delivery date 05/11/2026