




€42.89/ pieceexcl. VAT
€51.90incl. VAT
8 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FJX |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Female swivel thread |
Connection termination | JIC 37° cone |
Connection termination size | 1.5/16" |
Elbow angle | 0 ° |
Swivel nut style | Slip-on nut |
A | 85.4 mm |
B | 34.4 mm |
D | 3/4" |
H1 | 38.1 mm |
H2 | 28.6 mm |