




€20.52/ pieceexcl. VAT
€24.83incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | MP |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Male thread |
Connection termination | NPTF |
Connection termination size | 3/4" |
Elbow angle | 0 ° |
A | 90 mm |
B | 39 mm |
D | 3/4" |
H | 27 mm |