GATES

GATES GlobalSpiral hose coupling 12GS12FLC90-068

  • ERIKS:895210
  • Manufacturer:5412571552300
Image 1
Image 2
Image 1
Image 2
Save to list

€154.04/ pieceexcl. VAT

€186.39incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
FLC90
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN19
Hose ID
3/4" in
Connection type
Flange
Connection termination
Caterpillar
Connection termination size
3/4"
Elbow angle
90 °
Bend model
Standard
A
125 mm
B
74 mm
D
3/4"
E
68 mm
K
41.3 mm
Spare parts & accessories

€2.89/ pieceexcl. VAT

€3.50incl. VAT

3199 In stock - Estimated delivery date 06/11/2026