




€103.52/ pieceexcl. VAT
€125.26incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FL30 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Flange |
Connection termination | SAE code 61 3000 PSI |
Connection termination size | 3/4" |
Elbow angle | 30 ° |
Bend model | Medium |
A | 129 mm |
B | 78 mm |
D | 3/4" |
E | 16 mm |
K | 38.1 mm |
€2.89/ pieceexcl. VAT
€3.50incl. VAT
3199 In stock - Estimated delivery date 06/11/2026€9.05/ pieceexcl. VAT
€10.95incl. VAT
56 In stock - Estimated delivery date 06/11/2026€5.05/ pieceexcl. VAT
€6.11incl. VAT
40 In stock - Estimated delivery date 06/11/2026