GATES

GATES GlobalSpiral hose coupling 12GS12FL22M

  • ERIKS:11374210
  • Manufacturer:5412571957358
Image 1
Image 2
Image 1
Image 2
Save to list

€85.80/ pieceexcl. VAT

€103.82incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
FL22
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN19
Hose ID
3/4" in
Connection type
Flange
Connection termination
SAE code 61 3000 PSI
Connection termination size
3/4"
Elbow angle
22 °
Bend model
Medium
A
131 mm
B
80 mm
D
3/4"
E
11 mm
K
38.1 mm
Spare parts & accessories

€2.89/ pieceexcl. VAT

€3.50incl. VAT

3199 In stock - Estimated delivery date 06/11/2026
Product Image

HAVIT SAE split flange halves set FH-3002-ZiNi

  • Eriks:14309165
  • Manufacturer:SATZ-FH-3002-ZN

€9.05/ pieceexcl. VAT

€10.95incl. VAT

56 In stock - Estimated delivery date 06/11/2026
Product Image

HAVIT SAE flange clamp VF-3002-ZiNi

  • Eriks:14312019
  • Manufacturer:VF-3002-ZN

€5.05/ pieceexcl. VAT

€6.11incl. VAT

40 In stock - Estimated delivery date 06/11/2026