




€103.73/ pieceexcl. VAT
€125.51incl. VAT
3 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FKX |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Female swivel thread |
Connection termination | JIS |
Connection termination size | M30x1.5 |
Elbow angle | 0 ° |
Swivel nut style | Crimped nut |
A | 83.7 mm |
B | 32.7 mm |
D | 3/4" |
H1 | 36 mm |
H2 | 32 mm |