GATES

GATES GlobalSpiral hose coupling 12GS12FJX90L

  • ERIKS:11374157
  • Manufacturer:5412571956580
Image 1
Image 2
Image 1
Image 2
Save to list

€80.16/ pieceexcl. VAT

€96.99incl. VAT

5 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
FJX90L
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN19
Hose ID
3/4" in
Connection type
Female swivel thread
Connection termination
JIC 37° cone
Connection termination size
1.1/16"
Elbow angle
90 °
Swivel nut style
Slip-on nut
Bend model
Long
A
113 mm
B
62 mm
D
3/4"
E
96 mm
H1
31.8 mm
H2
28.6 mm