GATES

GATES GlobalSpiral hose coupling 12GS12FFORX45S

  • ERIKS:800392
  • Manufacturer:5412571551303
Image 1
Image 2
Image 1
Image 2
Save to list

€54.23/ pieceexcl. VAT

€65.62incl. VAT

16 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
FFORX45S
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN19
Hose ID
3/4" in
Connection type
Female swivel thread
Connection termination
ORFS
Connection termination size
1.3/16"
Elbow angle
45 °
Swivel nut style
Slip-on nut
Bend model
Short
A
125 mm
B
74 mm
D
3/4"
E
21 mm
H1
36 mm
H2
32 mm