




€122.15/ pieceexcl. VAT
€147.80incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FLK |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Flange |
Connection termination | Komatsu |
Connection termination size | 5/8" |
Elbow angle | 0 ° |
A | 110 mm |
B | 59 mm |
D | 3/4" |
K | 34.2 mm |