GATES

GATES GlobalSpiral hose coupling 10GS21MFG

  • ERIKS:11374326
  • Manufacturer:5412571560145
Image 1
Image 2
Image 1
Image 2
Save to list

€34.92/ pieceexcl. VAT

€42.25incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
MFG
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN16
Hose ID
5/8" in
Connection type
Male thread
Connection termination
French gaz 24° cone
Connection termination size
M30x1.5
Elbow angle
0 °
A
82 mm
B
31.7 mm
D
5/8"
H
32 mm