




€48.99/ pieceexcl. VAT
€59.28incl. VAT
10 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FFGX |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Connection type | Female swivel thread |
Connection termination | French gaz 24° cone |
Connection termination size | M30x1.5 |
Elbow angle | 0 ° |
Swivel nut style | Slip-on nut |
A | 82.5 mm |
B | 32.2 mm |
D | 5/8" |
H | 36 mm |