




€11.61/ pieceexcl. VAT
€14.05incl. VAT
20 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FJX |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Connection type | Female swivel thread |
Connection termination | JIC 37° cone |
Connection termination size | 7/8" |
Elbow angle | 0 ° |
Swivel nut style | Slip-on nut |
A | 93.5 mm |
B | 43.2 mm |
D | 5/8" |
H1 | 27 mm |
H2 | 25.4 mm |