GATES

GATES GlobalSpiral hose coupling 10GS10FFORX

  • ERIKS:800317
  • Manufacturer:5412571551204
Image 1
Image 2
Image 1
Image 2
Save to list

€21.35/ pieceexcl. VAT

€25.83incl. VAT

3 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
FFORX
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN16
Hose ID
5/8" in
Connection type
Female swivel thread
Connection termination
ORFS
Connection termination size
1"
Elbow angle
0 °
Swivel nut style
Slip-on nut
A
93 mm
B
42.7 mm
D
5/8"
H1
30 mm
H2
27 mm