




€66.33/ pieceexcl. VAT
€80.26incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FBSPORX90 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Connection type | Female swivel thread |
Connection termination | BSP 60° cone with o-ring |
Connection termination size | 5/8" |
Elbow angle | 90 ° |
Swivel nut style | Slip-on nut |
Bend model | Standard |
A | 112.5 mm |
B | 62.2 mm |
D | 5/8" |
E | 46 mm |
H | 30 mm |