GATES

GATES GlobalSpiral crimp ferrule 16GSID1F-4

  • ERIKS:14607109
  • Manufacturer:5414465890192
Image 1
Image 2
Image 1
Image 2
Save to list

€16.37/ pieceexcl. VAT

€19.81incl. VAT

Estimated delivery date - 08/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
GSID1F
Code
16GSID1F-4
Execution
Standard
Skive or No-skive
No-skive
Material
Steel
Surface protection
Cr6-free zinc plated
Hose ID (DN)
DN25
Hose ID
1" in
Hose ID (size)
-16
A
51.1 mm
I
48.8 mm