




€11.91/ pieceexcl. VAT
€14.41incl. VAT
Estimated delivery date - 05/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | GSID1F |
Code | 12GSID1F-4 |
Execution | Standard |
Skive or No-skive | No-skive |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Hose ID (size) | -12 |
A | 51.1 mm |
I | 40.4 mm |