




€11.33/ pieceexcl. VAT
€13.71incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | GS1F |
Code | 12GS1F-2 |
Execution | Standard |
Skive or No-skive | No-skive |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Hose ID (size) | -12 |
A | 44 mm |
I | 39.9 mm |