




€11.11/ pieceexcl. VAT
€13.44incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | GSID1F |
Code | 10GSID1F-4 |
Execution | Standard |
Skive or No-skive | No-skive |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Hose ID (size) | -10 |
A | 46 mm |
I | 36.3 mm |